AcroVent® Filter Devices, Cytiva (Formerly Pall Lab)
# de catalogue CA28144-910
Fournisseur: Cytiva
Spécifications
- Ø:7.3 cm (27/8")
- Pore size:0.2 µm
- Cat. no.:CA28144-910
Spécifications
A propos de cet article
Disposable 50 mm filter devices for use in routine, noncritical venting applications.
- Disposable
- For routine venting applications
Ideal for gas lines for CO₂ incubators as they significantly decrease risk of contamination. The filter media is constructed of 0.2 µm PTFE on a polypropylene support in a polypropylene housing. The effective filtration area is 19.6cm2. Inlet and outlet connections are 6.4 to 12.7 mm (¹/₄ to ¹/₂") diameter stepped hose barbs.
Customers Who Bought This Also Bought