Stainless Steel Gowning Benches, Bandy
# de catalogue 98000-538
Fournisseur: Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Spécifications
- Length:36"
- Width:16"
- Description:Floor-Mounted Bench with Solid Top
- Height:18"
- Supplier No.:BNH-MS-36
Spécifications
A propos de cet article
Floor-mounted and freestanding Type 304 stainless steel gowning benches feature rod or solid tops, a 4.1 cm (1⁵/₈") round tube frame.
- Manufacturer's one-year warranty
No. 4 finish, and leveling feet.
Customers Who Bought This Also Bought