Spectra/Por® Float-A-Lyzer G2 Dialysis Devices, Spectrum® Laboratories
# de catalogue 97059-012
Fournisseur: Spectrum Laboratories
Small Business Enterprise
Spécifications
- Volume:1 ml
- Description:Float-A-Lyzer G2
- Cat. no.:97059-012
- MWCO:3.5 - 5 kD
- Color Code:Black
- Supplier No.:G235029
Spécifications
A propos de cet article
Spectrum introduces the Spectra/Por® Float-A-Lyzer® G2, the next generation in Ready-to-Use laboratory dialysis devices featuring proprietary Ultra-pure Biotech Cellulose Ester (CE) Membrane.
Spectrum's proprietary Biotech Grade CE is a low protein-binding synthetic membrane available in 9 precise MWCO's with no heavy metal and sulfide contaminants. The cylindrical tubing geometry prevents sample dilution (associated with cassette-type devices) and provides open access for total volume retrieval by pipette. Only the Float-A-Lyzer G2 assures a 95 to 98% sample recovery while maintaining 99% sample purity and <1% sample dilution.
Customers Who Bought This Also Bought