Storage Vials, Quick/Snap, MicroSolv
# de catalogue 97058-132
Fournisseur: MicroSolv Technology Corp
Spécifications
- Cap included:No
- Cap Size:ND18
- Capacity:10.00 ml
- Description:Vials, quick snap storage
- Cat. no.:97058-132
- Diameter ×H:50×22 mm
- Supplier No.:97010-CV10
Spécifications
A propos de cet article
These easy to use storage vials and caps use a push on technology for ease and comfort.
- Easy to handle
- Quick and easy
- No liners required in the cap
Use these vials to store samples that are not critical.
Ordering information: Caps sold separately.
Customers Who Bought This Also Bought