Headspace Vials, MicroSolv
# de catalogue 97055-010
Fournisseur: MicroSolv Technology Corp
Spécifications
- Cap included:No
- Capacity:5.00 ml
- Sterility:Non sterile
- Color:Clear
- Description:MicroSolv™ crimp top vial
- Material:Glass
- Cat. no.:97055-010
- Diameter ×H:20×38mm
- Maximum Capacity:5.00 ml
- Bottom Style:Flat bottom
- Supplier No.:95025-VN-05C
Spécifications
A propos de cet article
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
Certifications: Vials are QC tested.
Packaging: Supplied in special boxes with lids to keep the vials clean.
Customers Who Bought This Also Bought