Headspace Vials, MicroSolv
# de catalogue 97054-978
Fournisseur: MicroSolv Technology Corp
Spécifications
- Cap included:No
- Capacity:6.00 ml
- Sterility:Non sterile
- Color:Clear
- Description:BASIK™ crimp top vial
- Material:Borosilicate Glass
- Cat. no.:97054-978
- Diameter ×H:22×38 mm
- Maximum Capacity:6.00 ml
- Bottom Style:Flat bottom
- Supplier No.:95025-AG-06C
Spécifications
A propos de cet article
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
Certifications: Vials are QC tested.
Packaging: Supplied in special boxes with lids to keep the vials clean.
Customers Who Bought This Also Bought