Closures for RSA™ MRQ™ 1.2 ml Clear Snap/Crimp Top Vial, MicroSolv
# de catalogue 97052-698
Fournisseur: MicroSolv Technology Corp
Spécifications
- Cap Size:11 mm
- Cap Type:Snap cap
- Septum:Silicone Rubber / PTFE
- Material:PE
- Cat. no.:97052-698
- Cap Color:Red
- Supplier No.:9502C-10CR-M
Spécifications
A propos de cet article
Customers Who Bought This Also Bought