Spécifications
- Cap included:Yes
- Cap Material:PE
- Cap Size:11 mm
- Cap Type:Snap
- Capacity:2.00 ml
- Septum:Silicone Rubber / PTFE
- Sterility:Non sterile
- Color:Clear
- Description:MicroSolv™ snap top vial kit, with write-on patch
- Material:Glass
- Kit:9502C-1WCP
- Component vial:9502C-WCV
- Component cap:9502C-10CB
- Cat. no.:97052-332
- Diameter ×H:12×32 mm
- Maximum Capacity:2.00 ml
- Cap Color:Blue
- Bottom Style:Flat bottom
- Supplier No.:9502C-1WCP
Spécifications
A propos de cet article
MicroSolv™ brand family of chromatography N51A pharma grade clear or amber glass vials, with or without a write on patch.
- Pharmaceutical grade specifications chosen by QC and R&D departments when reliability is desired
- Made with first Hydrolytic, N51A borosilicate glass
Glass and plastic specifications that meet or exceed demanding laboratory requirements and have minimal impact on sensitive samples. Vials that are produced using computerized cameras as they are tooled to assure perfect fit and form.
MicroSolv™ Brand vials and caps were developed for the separations laboratory workflow that investigates impurities, works with quantitation values and stability testing and have been the standard of instrument companies for years. The requirements for autosampler compatible vials that did not interfere with precision and accuracy of the HPLC instrument led to the development of these vials and caps. These vials are matched with caps and septa that work together to provide required performance from most commercial autosamplers on the market. Choose these easy purchase packs for optimal HPLC or GC.