WHEATON® MicroLiter Screw-Thread Headspace Vials, 16 mm, DWK Life Sciences
# de catalogue 97047-784
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:No
- Capacity:10.00 ml
- Color:Clear
- Description:Vial
- Cat. no.:97047-784
- Diameter ×H:22×46 mm
- Supplier No.:16-1000
Spécifications
A propos de cet article
These headspace vials offer excellent performance.
- Caps are made of blue polypropylene
- Cleaner vials improve performance by eliminating almost all particulates
Vials are made from Type 1 borosilicate glass and work well on PerkinElmer®, Agilent™, CTC Analytics, Shimadzu™, Tekmar®, and other headspace autosamplers. They meet strict tolerances set by the manufacturer of the instrument.
Every glass vial is precleanedl and packaged in an ISO Class 7 (Class 10000) cleanroom, in a box bearing the Class 10K seal. The result is a vial that exceeds most OEM requirements at no additional cost.
Customers Who Bought This Also Bought