Spécifications
- Cap included:No
- Cap Size:13-425
- Capacity:4.00 ml
- Color:Clear
- Description:Vial
- Cat. no.:97047-630
- Diameter ×H:15×45 mm
- Supplier No.:13-1000
Spécifications
A propos de cet article
All vials may appear to be created equal, but quality and performance make the difference when analyzing vital samples.
MicroLiter’s product line of sample vials offer superior storage and handling of larger volume samples. Available in clear and amber formats, with polypropylene or phenolic closures and a variety of septa and liner styles.
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present. The result of this process are identical, clean, dependable vials, certified to ensure optimal performance and reproducible results.