WHEATON® MicroLiter Crimp-Top Vials, 11 mm, DWK Life Sciences
# de catalogue 97047-524
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:No
- Cap Size:11 mm
- Capacity:0.90 ml
- Color:Clear
- Description:Vials
- Material:PP
- Cat. no.:97047-524
- Diameter ×H:12×32 mm
- Supplier No.:11-5300-700B
Spécifications
A propos de cet article
All vials may appear to be created equal, but quality and performance make the difference when analyzing vital samples. MicroLiter vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
- Identical, clean, and dependable
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
Vials and inserts are made from Type 1 borosilicate glass or polypropylene and meet strict tolerances.
Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present.
Certifications: Certified Clean.
Customers Who Bought This Also Bought