WHEATON® MicroLiter Crimp-Top Vials, 11 mm,Component Kits, DWK Life Sciences
# de catalogue 97047-253
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:Yes
- Cap Type:Crimp Seal
- Capacity:2.00 ml
- Septum:FEP/butyl
- Color:Clear
- Description:Vials
- Cat. no.:97047-253
- Diameter ×H:12×32 mm
- Cap Color:Silver
- Supplier No.:11-1021A
Spécifications
A propos de cet article
MicroLiter vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
- Unassembled kits
- Multiple configurations available
- Made from Type 1 borosilicate glass or polypropylene and meet strict tolerances
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials.
Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present.
Customers Who Bought This Also Bought