WHEATON® MicroLiter Screw-Thread Vials, Component Kits, Assembled, 9 mm, DWK Life Sciences
# de catalogue 97046-472
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:Yes
- Capacity:2.00 ml
- Septum:PTFE/silicone/PTFE
- Color:Clear
- Description:Vials
- Cat. no.:97046-472
- Diameter ×H:12×32 mm
- Cap Color:Blue
- Supplier No.:09-1040B-A
Spécifications
A propos de cet article
MicroLiter's product line of sample vials offer superior storage and handling of larger volume samples.
- Multiple configurations available
- Clear or amber vials
Available in clear and amber, with polypropylene or phenolic closures and a variety of styles of liners and septa.
Customers Who Bought This Also Bought