Indoor/Outdoor Thermometers, Large Display, Sper Scientific
Catalogue # 97035-754
Fournisseur: Sper Scientific
Spécifications
- Resolution:0,1 °F/°C; 1%
- Description:Large Display Indoor/Outdoor Thermometer
- Cat. no.:97035-754
- Accuracy:±2 °F (±1 °C), ±5%
- Range:Inside: 0...50 °C (32...122 °F)
Outside: -50…+70 °C (-58…+158 °F)
Humidity: 10 - 99% - Supplier No.:800015
Spécifications
À propos de cet article
Simultaneously displays internal and external temperature on a 3.2" x 2.5" LCD, large enough to be read across a room
Useful as an indoor/outdoor thermometer, in incubators or anywhere simultaneous internal and external readings are required. Has min/max temperature memory. Can be wall mounted or freestanding with easel back. Recall min/max readings over any time period or have it automatically reset itself every 24 hours. The outdoor sensor is mounted on a 9.5’ cable.
Certifications: N.I.S.T. traceable certificate of compliance (for certified model only).
Ordering information: Comes with 1 AAA battery which lasts a full year. Five year warranty.
Frequently Bought Together