To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Depth:30.5 cm (12")
- Width:29.2 cm (11½")
- Capacity:2,000 Slides
- Description:Microscope Slide Storage File with 4 Drawers
- Height:10.2 cm (4")
- Supplier No.:ES040
Specifications
About this item
These storage files provide an economical and efficient solution for storing and indexing microscope slides and tissue blocks.
- Sturdy and easy to assemble
- Interlocking Design
- Capacity of 500 Blocks or 2000 slides
- Eight-drawer tissue block file
- Polymer-Coated Surfaces
The stackable, interlocking cardboard construction is easy to assemble.
The four-drawer slide storage file can hold up to 2000 slides. The eight-drawer tissue block file can hold up to 500 blocks. White exterior surfaces are coated with polymer to help resist moisture.