Order Entry
ContactUsLinkComponent
Scissor, Tapered 3.75In
Scissors, Medical Grade, Extra Fine Blades, Excelta Corp®
# de catalogue 94024-236
Fournisseur:  Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Scissor, Tapered 3.75In
Scissors, Medical Grade, Extra Fine Blades, Excelta Corp®
# de catalogue 94024-236
Fournisseur:  Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Spécifications

  • Description:
    Scissors, medical grade, 4 star quality
  • Material:
    Stainless steel (AISI 420)
  • Curvature:
    17° curved
  • Cat. no.:
    94024-236
  • Blade Length:
    31 mm (1¼")
  • Length:
    3.75" (93.75 mm)
  • Supplier No.:
    363

Spécifications

A propos de cet article

These medical grade scissors are made of stainless steel.

  • Excellent for ultra-miniature work in confined areas
  • Cleanroom safe, medical grade stainless steel
  • Extremely precise cutting edges

They are ideal for ultra miniature work in confined areas.

Customers Who Bought This Also Bought