Order Entry
ContactUsLinkComponent
17mm x 60mm, 2 dram Amber Borosilicate Vial
Sample Vials, Amber Borosilicate Glass, Screw-Thread, Qorpak®
# de catalogue 93000-912
Fournisseur:  Qorpak
Small Business Enterprise
17mm x 60mm, 2 dram Amber Borosilicate Vial
Sample Vials, Amber Borosilicate Glass, Screw-Thread, Qorpak®
# de catalogue 93000-912
Fournisseur:  Qorpak
Small Business Enterprise

Spécifications

  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Capacity:
    7.50 ml
  • Color:
    Amber
  • Description:
    Vials with closures, vacuum and ionized
  • Cat. no.:
    93000-912
  • Diameter ×H:
    17×60 mm
  • Supplier No.:
    GLC-06030

Spécifications

A propos de cet article

Amber screw thread sample vials offer protection from harmful light and UV rays for light sensitive products.

These general purpose glass vials are made of Type I borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.

Ordering information: Vials 36319-407 and 66175-540 are supplied pre-cleaned for volatiles. Vial 11311-522 is supplied ultra cleaned. Vials 93000-912, 93000-922, 93000-906, and 93000-928 are supplied vacuumed and ionized.
Customers Who Bought This Also Bought