Media Bottles, Graduated, WHEATON®, DWK Life Sciences
# de catalogue 89200-072
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Small Business Enterprise
Spécifications
- Cap Size:38-430
- Capacity:1 L (33.8 oz.)
- Graduation range:100–900 mL
- Description:Without Cap
- Cat. no.:89200-072
- Supplier No.:W219440
Spécifications
A propos de cet article
Borosilicate glass bottles have approximate graduations at 50mL intervals and a large writing area.
- Clear
- Type l borosilicate glass bottles
- Fluoropolymer resin-lined caps and rubber-lined caps are autoclavable
Large opening and no-drip pour ring make bottles easy to clean. Choose from bottles without caps, with fluoropolymer resin-lined caps, polyethylene-lined caps, or rubber-lined caps.
Customers Who Bought This Also Bought