Specifications
- Resolution:0.06 °C/ 0.11 °F
- Interface:USB
- Description:TRACK-IT™ Temperature logger with no LCD display and long life battery
- W×D×H:29.5×92.9×19.1 mm (1.16×3.66×0.75")
- Cat. no.:89184-534
- Accuracy:±0.5 °C (0...50 °C), (32...122 °F)
±2 °C (−20 ...+85 °C), (−4...+185 °F) - Range:T: − 20...+85 °C (−4...185 °F) with EF65162 battery
T: − 20...+70 °C (−4...158 °F) with CR2032 battery - Supplier No.:5396-0104
Specifications
About this item
This Logger is a battery powered stand alone device that records up to 64000 samples of temperature data.
- Push button or program to start recording
- Four digit LCD display
- Two user progammable alarms, high or low
- Indication of alarms, triggered, small compact size
- N.I.S.T. calibration available and MKT calculation included
- High accuracy and repeatability
The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours. The on board data storage is non‐volatile so data will not be lost in the event of a depleted battery. The Track‐It™ Temperature Logger can be ordered with or without an LCD display and with a standard (one year) or long life battery (three year).
Information displayed on the LCD is also user programmable and can be sequenced by pressing the logger button. Both models have a multicolored LED indicator to notify user of alarms or general activity. A splash proof protective cover protects the logger when in use.
The unit is easily configured using the included Track‐It™ Software. Configure the unit to start and stop recording at a predetermined time and date or only when an alarm condition is sensed.
Coin cell option: Battery: Lithium CR2032
Hi energy option: Battery: EF651625