Spécifications
- Tubing I.D.:¼"
- Tubing O.D.:½"
- Wall thickness:1/8"
- Model:89176-632
- Max. vacuum:29.9"
- Working pressure:225.0 psi
- Cat. no.:89176-632
- Supplier No.:ACX00019
Spécifications
A propos de cet article
Minimized product integrity during fluid transfer is critical in most pharmaceutical and biotechnology applications.
Tygon® 2475 I.B. High Purity Tubing offers extremely low sorption to aqueous fluids, is plasticizer free, and features tough braid reinforcement for elevated working pressures.
Loss of fluid through migration into the tubing walls may create inconsistencies in final product results. Tygon® 2475 I.B. High Purity Tubing is hydrophobic and resists the sorption (absorption/adsorption) of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single or repeat use applications. Until now, clear flexible tubing was restricted from use in many applications due to the concern of plasticizers.
This unique tubing uses the latest in polymer technology to provide a clear (between braid) and flexible tubing choice for sensitive fluid transfer applications, without the use of plasticizers. This tubing's superb chemical resistance provides versatility in cleaning and sterilization. Tygon® 2475 High Purity Tubing is virtually unaffected by chemical sanitizers and cleaners. As a result, it can be cleaned repeatedly without decreasing the service life. The non-wettable surface of the product facilitates complete fluid drainage during the cleaning process. In addition, the tubing can be sterilized easily using conventional gamma radiation, and gas (ethylene oxide). Tygon® 2475 I.B. High Purity Tubing has a master file with the U.S. Food and Drug Administration.