Order Entry
ContactUsLinkComponent
Corning* Reusable Plastic Low Form 2L Beaker
Corning® Reusable Plastic Low Form Beakers, PP, Corning
# de catalogue 89172-054
Fournisseur:  Corning
Product available on GSA Advantage®
Corning* Reusable Plastic Low Form 2L Beaker
Corning® Reusable Plastic Low Form Beakers, PP, Corning
# de catalogue 89172-054
Fournisseur:  Corning
Product available on GSA Advantage®

Spécifications

  • Capacity:
    2 L (68 oz.)
  • Graduation Interval:
    200 ml
  • O.D.:
    132 mm (51/5")
  • Height:
    185 mm (72/7")
  • Cat. no.:
    89172-054
  • Supplier No.:
    1000P-2L

Spécifications

A propos de cet article

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable

With printed with blue graduations.

Customers Who Bought This Also Bought