Spécifications
- Capacity:10 ml
- Cat. no.:89171-982
- O.D.×H:33 x 90 mm
- ST Stopper No.:10/19
- Tolerance:±0.08 ml
- Supplier No.:5641P-10
Spécifications
A propos de cet article
Made of PP, translucent, with tapered PP stopper.
- With an individually calibrated graduation line
- Recommended routine cleaning up to 60 °C will preserve graduations
- Exposure to temperatures above 60 °C may affect accuracy
Reusable plastic flasks are manufactured to Class B tolerances as defined by ISO 1042.
The accuracy of volumetric ware depends on the care used in calibrating it, using the correct type of ware for the application, handling the ware properly and ensuring the ware is clean. Calibration of volumetric ware is usually done at 20 °C and the ware should be used at approximately this temperature. Refrigerated liquids should be allowed to come to room temperature before measuring them. Under normal use and care, the calibration of volumetric ware will not change. Do not expose volumetric ware to excessive heat, defined as temperatures approaching the Corning-defined upper service limit. The polymers from which the Corning line is manufactured have unique thermal characteristics. The polymer temperature capability is described above.
It is important to recognize the difference in specifications regarding DIN and ASTM standards. For reference, ASTM Class A and B specifications are more precise than DIN Class A and B specifications, respectively.
Height dimension listed is for flask only, without stopper.