Sample Vials, Clear, Chemglass
# de catalogue 89166-660
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Cap included:No
- Cap Size:13-425
- Capacity:4.00 ml
- Color:Clear
- Cat. no.:89166-660
- Diameter ×H:15×45 mm
- Supplier No.:CG-4902-02
Spécifications
A propos de cet article
Clear sample vials are made from Type 1 borosilicate glass.
Packaging: Sample vials packaged in convenient LAB-PACS.
Customers Who Bought This Also Bought