VWR® Rota-Rack® Duo Tube Rack
# de catalogue 89140-272
Fournisseur: VWR International
Spécifications
- Dimensions:296 x 118 x 34 mm (11⅝ x 4⅝ x 1⅜")
- Color:Purple and Blue
- Description:VWR® Rota-Rack® Duo Tube Rack
- Cat. no.:89140-272
Spécifications
A propos de cet article
Dilute or take off concentrate using one rack with the use of the Duo Tube Rack.
- Different orientations provide unique dilution options
- Tapered wells securely suspend tubes upright
- Easy removal of tubes
- Autoclavable
- Quickly identify tubes with imprinted alphanumeric system
The 0.2 mL tube wells are oriented in standard 96-well format. Use with PCR transfer trays. Rotate rack to customize applications. Rotate to work with ninety-six 0.2 mL tubes and forty-eight 0.5 mL tubes. Turn a module and work with ninety-six 0.2 mL tubes and forty-eight 1.5 mL tubes. Flip rack and work with forty-eight 0.5 mL tubes and forty-eight 1.5 mL tubes. Or turn a module and work with a total of ninety-six 1.5 mL tubes.
Customers Who Bought This Also Bought