Order Entry
Canada
ContactUsLinkComponent
VWR® Traceable® Circle Laser Infrared Thermometer with Type K and Calibration
Catalogue # 89140-188
Fournisseur:  VWR International
undefined
VWR® Traceable® Circle Laser Infrared Thermometer with Type K and Calibration
Catalogue # 89140-188
Fournisseur:  VWR International

Spécifications

  • Resolution:
    0.1°
  • Description:
    VWR® Traceable® circle laser infrared thermometer with Type K and calibration
  • Distance to Spot Ratio:
    12:1
  • Cat. no.:
    89140-188
  • Accuracy:
    ±2% of the reading or 2 °C, whichever is greater
  • Range:
    –60…+550 °C (–76…+1022 °F)

Spécifications

À propos de cet article

Operation is simple—turn on, point at sample, and take a reading in less than a second.

  • 12:1 field of view
  • User-settable alarms
  • Dual display shows multiple values
  • Adjustable emissivity

IR thermometer features circle dot lasers that indicate the outer diameter of the surface area being measured for a optimal measurements.

The dual display shows current temperature plus one of the following eight modes: emissivity value, maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature. Minimum and maximum feature permits viewing highest and lowest readings at any time. Thermometer displays the average of all readings made while taking measurements and the difference between two readings. Audible, user settable, high and low alarms signal out-of-range conditions. Display backlight permits viewing in low light conditions. For measurement of different types of material, adjustable emissivity may be set from 0.1 to 1.00 in increments of 0.01. Range using Type-K thermocouple jack is -64 to 1400°C and -83 to 2552°F.

Field of view is 12:1 (at a distance of 24" the reading spot size is 2"). Unit reads both Fahrenheit and Celsius of any surface—solids, semisolids, and liquids. Non-invasive, measurements are ideal for food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics, and field use. Temperature range is -60 to 550°C and -76 to 1022°F. Resolution is 0.1°. Accuracy is ±2% of the reading or 2°C, whichever is greater.

Certifications: To ensure accuracy, an individually serial-numbered Traceable® Certificate is provided from an ISO 17025 calibrated laboratory accredited by A2LA. It indicates traceability to NIST.
Ordering information: Supplied with Type-K beaded temperature sensor, batteries and Traceable® Certificate.
Frequently Bought Together