SP Bel-Art Tall Form Graduated Pitchers, Polypropylene, Bel-Art Products, a part of SP
# de catalogue 89140-082
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:10000 ml (338 oz.)
- Graduation Interval:200 ml
- O.D.:223 mm (83/4") Bottom; 269 mm (105/8") Top
- Height:320 mm (125/8")
- Cat. no.:89140-082
- Supplier No.:F289950000
Spécifications
A propos de cet article
Available in a large selection of sizes, these pitchers are ideal for general laboratory use and offer well designed spouts and large open handles for easy stacking.
- Use with wet or dry ingredients
- Chemical resistant and shatterproof
- Translucent polypropylene construction
- Heat resistant to 121 ºC (250 ºF); steam autoclavable
Metric gradations molded on outside wall.
Customers Who Bought This Also Bought