PYREX® Knob Top Desiccators, Corning
# de catalogue 89134-384
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Description:PYREX® 2.4 L Small Knob Top Desiccator - Complete
- Environmentally Preferable:Waste Reducing
- Height:252 mm
- Cat. no.:89134-384
- Chamber Volume:2400 ml
- Flange I.D.:172 mm
- Chamber Depth:81 mm
- For Plate Dia.:140 mm
- Supplier No.:3081-150
Spécifications
A propos de cet article
These PYREX® borosilicate glass desiccators are designed for general analytical work. Material is Borosilicate Glass Code 7740.
- Sturdy knobs make the covers easy to handle
Ordering information: Plate is not included. For a compatible plate, please contact your representative for more information.
Caution: Warning: Do not heat or subject to pressure. Not suitable for vacuum applications.
Customers Who Bought This Also Bought