Halogen Bulbs, Osram Sylvania, Bulbtronics©
# de catalogue 89133-714
Fournisseur: Bulbtronics
Spécifications
- Ø:6.35 mm
- Length:31 mm
- Maximum Temperature:3200 K
- Description:Bulb, Osram Sylvania, 19.56 mm Light Center Length
- Model:T2
- Power:30 W
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Bulb Life:100 h
- Base:G4/2-pin
- Voltage:6 V
- Supplier No.:0048491
- OEM Number:54606
Spécifications
A propos de cet article
Various halogen bulbs.
Customers Who Bought This Also Bought