Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:L
- Length:29 to 31 cm (11 3/8 to 12 3/16")
- Powdered/Powder-free:Powder-free
- Description:Class 10 Nitrile Gloves
- Finger thickness:0.10–0.20 mm
- Palm thickness:0.10–0.15 mm
- Cuff thickness:0.08–0.12 mm
- Cat. no.:89130-852
Spécifications
A propos de cet article
Provide reliable, durable, and comfortable hand protection during demanding cleanroom applications. Textured fingers enhance grip on components.
- Quality tested according to ASTM, FTMS, and IEST standards
- Provide comfort, protection, and tactile sensitivity
- Yield exceptionally low particle counts
- Highly resistant to permeation
- Recommended for ISO Class 4 (FED-STD-209E Class 10/M2.5) or higher cleanrooms
- Tapered, beaded cuff provides secure fit
Manufactured from a synthetic copolymer of acrylonitrile, butadiene, and methylacrylic acid (components that comply with FDA CFR 21). High tensile strength and strong permeation resistance against a wide variety of solvents, acids, and bases. Non-staining, non-smudging gloves reduce the risk of contamination to parts or components being handled by the user, even during prolonged wear.
Static-dissipative to inhibit harmful static discharge. Silicone-free material minimizes ionic contaminants and nonvolatile residue (NVR) transfer. Contain no natural rubber latex. AQL level of 1.5 for pinholes. For single use.