Spécifications
- Cap included:Yes
- Capacity:1.20 ml
- Sterility:Sterile
- Description:Cryogenic Vial, Internal, With Writing Patch
- Cat. no.:89125-464
- Diameter ×H:12×40 mm
- Cap Color:Natural
- Supplier No.:W985915
Spécifications
A propos de cet article
CryoELITE® cryogenic freestanding Vials have a Loctagon™ Vial Skirt that provides stability in the freestanding position and locks into the CryoELITE® Benchmate rack in order to provide easy open and close wiht one hand.
- CryoELITE® Benchmate rack can be used for both freestanding and round bottom vials
- Manufactured from polypropylene
- Easily celaned in an automatic washer or autoclavable at 121° for 20 minutes
The patented unrivaled cap seal exceeds DOT and IATA regulations, ensuring the ultimate level of protection for samples during transportation and demanding free-thaw handling. The cryogenic vials are made from low binding, cryogenic grade virgin polypropylene.
The availability of colored caps allows for the color coding of projects along with Wheaton colored freezer and storage boxes.
The 2D Data Matrix Bar Code Bottom Inserts are for use with CryoELITE® Freestanding Cryogenic Vials. The 2D insert allows for immediate bar coding of samples. The insert can also be applied to the vial at a future date, which eliminates jeopardizing the integrity of your sample by transferring it to another vial. The 2D Data Matrix Bar Code Insert fits and locks into place in the bottom of the vial. The insert is made of the same polypropylene as the vials themselves and is laser-etched for durability.
The Loctagon™ bottom allows for the one hand removal of freestanding vial caps. Holds up to 50 cryogenic vials. Non-skid feet offer additional stability for bench work. Each well has an Int.Ø of 12.5 mm and the rack has an overall footprint of 190×100×22 mm.
The bottom format allows the optional insertion of a Wheaton 2D Data Matrix Bar Code Insert, providing unique indentifiers for traceability.