VWR® Multiple Roll Tape Dispensers
# de catalogue 89097-896
Fournisseur: VWR International
Spécifications
- For Use With:Tape length: 1270 cm (500")
- Color:White
- Description:Tape dispener, core size 25.4 mm/1"
- Cat. no.:89097-896
- W×D×H:25.1 x 11.4 x 8.6 cm (97/8 x 41/2 x 33/8")
Spécifications
A propos de cet article
Tape dispensers are constructed of steel for extra protection.
- Metal construction
- Includes 4 hangers
- Holds tape on various core sizes.
This is a counter top dispenser with sponge pads to protect counter tops
Dispensers can hold up to a total of 22.9 cm (9") of multiple tape and label rolls with either 25.4mm (1") or 76.2mm (3") cores.
The metal dispenser has a saw edge to easily cut tape to desired length. This dispenser does not wall mount.
Certifications: This item is manufactured under ISO 9001 and meets the following criteria. This item does not contain materials infected with or containing either BSE (bovine spongiform encephalopathy) or TSE (transmittable spongiform encephalopathy). This item does not contain raw natural rubber latex (NRL) or dried natural rubber (DNR).
Ordering information: For VWR® general-purpose laboratory tape, see 89097-912 series.
Customers Who Bought This Also Bought