VWR® Tamper-Evident Labels
# de catalogue 89097-886
Fournisseur: VWR International
Spécifications
- Color:Solid Red Background, No Text
- Description:Tamper-evident labels
- Cat. no.:89097-886
- Packaging:1000 labels/roll, 1 roll
- Legend:Blank
- Dimensions:12.7×152.4 mm (0.5×6")
Spécifications
A propos de cet article
Labels provide a cost-efficient means of security where tamper-evident seals are necessary.
- Instant recognition of tampering
- Applicable to many items
Labels provide a cost-efficient means of security where tamper-evident seals are necessary.
Ideal for use with specimen containers, unit dose packages, syringes, exchanges or crash carts, and prescription or IV solution containers.
Customers Who Bought This Also Bought