SP Bel-Art Snap Cap Vials, Bel-Art Products, a part of SP
# de catalogue 89097-520
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Cap included:Yes
- Capacity:25.88 ml
- Description:Vials, 7 dram
- Cat. no.:89097-520
- Diameter ×H:29×50 mm (11/8×2")
- Supplier No.:175750007
Spécifications
A propos de cet article
Constructed of glass-clear styrene for complete visibility, these vials are excellent for storing dry materials, powders, tablets and other samples.
- Clear styrene construction
- Snap cap design
- Excellent for dry storage
- Rigid, heavy walls
The heavy, rigid-wall construction ensures long service and can be used at temperatures from –20 to 70 °C (–4 to 158°F). Available in nine (9) sizes from 3 dram (11 ml) through 40 dram (148 ml), they are supplied with tight-fitting, polyethylene snap-on caps.
Customers Who Bought This Also Bought