VWR® Individually Calibrated Liquid-In-Glass Thermometer
Catalogue # 89095-664
Fournisseur: VWR International
Spécifications
- Length:300 mm
- Cat. no.:89095-664
- Divisions:1 °C
- Calibration Points:0, 50, 100 °C
- Accuracy:±1.5 °C
- Range:−20…+110 °C
- Immersion:Total
Spécifications
À propos de cet article
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.
- Individually serialized
- Lead-free glass
Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.
Certifications: NIST.
Ordering information: Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
Frequently Bought Together