Order Entry
ContactUsLinkComponent
VWR FLASK PC 250ML BFL ST CS50
VWR® Erlenmeyer Flasks, Polycarbonate, Sterile
# de catalogue 89095-272
Fournisseur:  VWR International
Product available on GSA Advantage®
VWR FLASK PC 250ML BFL ST CS50
VWR® Erlenmeyer Flasks, Polycarbonate, Sterile
# de catalogue 89095-272
Fournisseur:  VWR International
Product available on GSA Advantage®

Spécifications

  • Cap Type:
    Standard, 38 mm
  • Capacity:
    250 ml
  • Graduation Interval:
    25 ml
  • Graduation range:
    25 - 250 ml
  • Cat. no.:
    89095-272

Spécifications

A propos de cet article

These flasks are optimally designed for use in all aerobic/anaerobic suspension cultures.

  • Autoclavable once
  • Virgin, medical-grade resin
  • Chemically inert and non-leaching
  • Wide temperature tolerance
  • Uniform thickness
  • Molded-in graduations

These flasks can be used for storage, media preparation, mammalian, microbial, and plant cell culture and related applications.

Flasks are manufactured from virgin, medical-grade resin that retains its clarity after being exposed to gamma radiation. They are inert, non-leaching, and provide a wide temperature tolerance and uniform thickness. They are also tested with E. coli cultures for improved nucleic acid yield. Flasks are available with either a flat or baffled base, and they will fit all standard shaking incubator clamps. Molded-in graduations are included on all sizes.

The 125mL, 250mL, 500mL and 1L flasks are available with a vented cap with a 0.22µm pore-size PTFE membrane for aerobic (sterile air exchange) and a solid cap for anaerobic (no air transfer) applications. The 2L and 3L flasks come with a convenient vented duo cap that makes switching caps easy; simply remove the dustguard cover to allow sterile exchange, and then replace the cover when ready.

Certifications: Flasks and caps are autoclavable once and sterility tested to SAL 10-6. Certified pyrogen- and DNase/RNase-free.
Packaging: Flasks are individually wrapped.
Customers Who Bought This Also Bought