Order Entry
ContactUsLinkComponent
VWR CONDUCTIVITY METER
VWR® Traceable® Expanded Range Conductivity Meter
Catalog # 89094-958
Supplier:  VWR International
VWR CONDUCTIVITY METER
VWR® Traceable® Expanded Range Conductivity Meter
Catalog # 89094-958
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Expanded range conductivity meter with epoxy probe
  • Conductivity range:
    0.00 - 19.99 microsiemens; 0.0 - 199.9 microsiemens; 0 - 1999 microsiemens; 0 - 19.99 millisiemens; 0 - 199.9 millisiemens
  • Conductivity accuracy:
    ±1.0% + 1 digit
  • TDS range:
    0.00 - 9.99 ppm; 0.0 - 99.9 ppm; 0 - 999 ppm; 0 - 9.99 ppt; 0 - 99.9 ppt
  • Cat. no.:
    89094-958

Specifications

About this item

Accurate answers in five seconds with a meter that automatically selects proper range and displays the exact answer.

  • Compatible with all accreditation analysis requirements
  • Accurate
  • Automatically selects power range

Ideal for checking water purity in stills, deionizers, reverse osmosis, measuring total dissolved solids and making solutions.

Compatible with all accreditation analysis requirements - perfect for labs wanting to maintain accreditation.

Units fulfills requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP, ISO and Federal and State regulations.

Certifications: Traceable to NIST for accuracy. To assure accuracy an individually serial-numbered Traceable® Certificate is provided from VWR® ISO/IEC 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Ordering information: Supplied with ISO 17025 Traceable® Certificate, epoxy probe, batteries, carrying case and computer output capabilities.
Customers Who Bought This Also Bought