Order Entry
ContactUsLinkComponent
BRAND* Titrette Bottletop Burette
BRAND Titrette® Bottletop Burette, BrandTech
# de catalogue 89094-928
Fournisseur:  Brandtech
BRAND* Titrette Bottletop Burette
BRAND Titrette® Bottletop Burette, BrandTech
# de catalogue 89094-928
Fournisseur:  Brandtech

Spécifications

  • Accuracy:
    ≤± 0.06% (at nominal volume)
  • Description:
    BRAND Titrette Bottletop Burette, 50 mL
  • Cat. no.:
    89094-928
  • Precision:
    ≤ 0.02% (at nominal volume)
  • Supplier No.:
    4760161

Spécifications

A propos de cet article

The BRAND Titrette® is the only bottletop burette that meets Class A accuracy specifications for glass burettes

  • Meets accuracy of Class A glass burettes
  • Eliminate meniscus reading error
  • Display resolution up to 10 µl

The Titrette® bottletop burette has an innovative new measuring system which matches the Class A accuracy of glass burettes and, if needed, can offer the precision of 3 decimal places below 20mL. This is an important feature for users who need to work within the Class A error limits of glass burettes according to DIN EN ISO 385 or within volumetric tolerance per ASTM E287.

The Titrette® can be quickly and easily disassembled in a matter of minutes – for cleaning, to replace the piston/cylinder, or to replace the batteries. Maintenance is easy and convenient, without the need to send it out for repair. To protect light-sensitive media, the installed clear cylinder inspection windows can be easily replaced with the supplied clip-on amber-colored windows. All components move within the housing, reducing headroom requirements. The compact design and the light weight ensure good stability. The titrating tube can be adjusted horizontally and vertically. The large handwheels provide smooth, precise control from rapid to dropwise titration.

The Titrette® is available with a RS232 interface for direct transfer of data to a PC. The Titrette® is suitable for most commonly used titrants up to 1mol/L in concentration, such as potassium permanganate, silver nitrate, EDTA, sodium hydroxide and alcoholic potassium hydroxide.

Battery powered for portability, it handles common titrants, and is fully user-serviceable.

Ordering information: The Titrette® bottletop burette is supplied in recyclable packaging with performance certificate, telescoping filling tube (170-330mm), recirculation tube, 2 AAA batteries, 3 polypropylene bottle adapters (45/33mm, 45/38mm and 33/NS 29-42), 2 colored light shield inspection windows, and operating manual. The Titrette® with PC interface contains the following additional items: RS232 connector cable and a CD with driver software, communication protocol, example application and a special operating manual.
Customers Who Bought This Also Bought