Jar, Polypropylene, Natural, Wide Mouth, Qorpak®
Catalog # 89093-168
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap size:89-400
- Cap Type:White PP unlined cap
- Capacity:473 ml (16 oz.)
- Color:Natural
- Description:Jar, Vacuum and Ionized
- Cat. no.:89093-168
- Supplier No.:PLC-10496
Specifications
About this item
Natural polypropylene jars are translucent and durable.
- Polypropylene jars are autoclavable and typically have a temperature tolerance between 32 to 275 °F.
Jars are ideal for storing and collecting specimens and lab supplies. The wide neck and straight-sided design facilitates easy recovery of contents. Polypropylene offers greater tolerance to high temperatures than HDPE, as well as better contact clarity.
Ordering information: Jars 89093-116, -118, -166, -168, and -170 are supplied vacuumed and ionized.
Customers Who Bought This Also Bought