PYREXPLUS® Plastic-Coated Volumetric Flasks, [ST] Joint, Class A, Corning
# de catalogue 89091-688
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:2 L
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-688
- ST Stopper No.:27
- Tolerance:±0.50 ml
- Supplier No.:65640-2L
Spécifications
A propos de cet article
PYREX® borosilicate glass, plastic coated, clear, with glass stoppers.
- Resistant to thermal shock
- Strength increased through machine-blown bodies
- Sharp graduation line and permanent and large white block letters make the inscription easy to read
These flasks features a protective PVC coating for safety and long life, and it prevents glass from shattering and reduces spills.
Can be written on with any standard lab marker, permanent or water-soluble. Supplied with [ST] PYREX® stopper. It allows for a better hand grip and clamp hold.
Coating is autoclavable to 121°C (250°F). Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.
Certifications: ASTM E-694, E-542, E-288
Caution: Caution: Do not place plastic-coated ware over direct heat or open flame.
Customers Who Bought This Also Bought