PYREX® Hollow Full Length [ST] Stoppers, Corning
# de catalogue 89091-610
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- ST Joint No.:24/40
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-610
- Height Above Ground Joint:40 mm (1⁹⁄₁₆")
- Supplier No.:7570N-24
Spécifications
A propos de cet article
Hollow, full length stopper closed at the bottom from PYREX®, borosilicate glass.
- Interchangeable with standard taper joints
They are lightweight, but strong enough to keep chipping and breakage to a minimum. Barrel-shaped head is easy to clean and rotate, side grooves prevent slippage, and flat top allows stopper to stand on head.
Customers Who Bought This Also Bought