PYREX® Erlenmeyer Flasks, Graduated, [ST] Stopper, Corning
# de catalogue 89091-454
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:50 ml
- Graduation Interval:10 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-454
- Stopper No.:19
- Supplier No.:5020-50
Spécifications
A propos de cet article
PYREX® borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These narrow mouth have standard taper stoppers for secure sealing. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance. For convenience, these flasks are graduated to show approximate capacity. The 125 ml flasks are satisfactory for use as weighing bottles.
Customers Who Bought This Also Bought