PYREX® Disposable Flat Bottom Culture Tubes, Screw Cap Style, Bulk Pack, Corning
# de catalogue 89091-188
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:29.5 ml
- Ø:19 mm
- Description:Flat-bottom culture tube
- Environmentally Preferable:Low Manufacturing Impact
- Height:145 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- GPI Thread Finish:18–415
- Supplier No.:99448-19
Spécifications
A propos de cet article
Tube has flat bottom and comes without marking spot. Tubes are made of borosilicate glass and are sold without caps.
Customers Who Bought This Also Bought