PYREX® Ignition Tube, Corning
# de catalogue 89091-184
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Dimensions:16 x 125 mm
- Description:Ignition Test Tube
- Material:PYREX® Glass
- Cat. no.:89091-184
- Supplier No.:9860-16
Spécifications
A propos de cet article
These PYREX® rimless ignition tubes are made from No. 7740 glass.
- Very good chemical resistance
- Good temperature resistance
These ignition tubes are satisfactory for most applications encountered in school work where temperatures above 600 °C are not required. These rimless tubes perform well when continually used at temperatures up to 500 °C, or for short periods to 600 °C.
Customers Who Bought This Also Bought