PYREX® Volumetric Flasks, Snap Cap, Class A, Corning
# de catalogue 89091-096
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Cap Size:10
- Capacity:10 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-096
- Tolerance:±0.02 ml
- Supplier No.:5580-10
Spécifications
A propos de cet article
PYREX® glass, clear, with snap-caps.
- Heavy beads and tubing rings tooled for snap-cap fit
- Graduation line is sharp and permanent
- No snap caps for 1 and 2 ml sizes
Customers Who Bought This Also Bought