PYREX® Volumetric Pipettes, Class A, Color-Coded, Graduated, Serialized/Certified, Corning
# de catalogue 89091-082
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:100 ml
- Length:565 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-082
- Tolerance:±0.08 ml
- Band Color:—
- Supplier No.:7101-100
Spécifications
A propos de cet article
Pipettes are calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969.
- Sizes 1ml through 25ml are color-coded for ease in sorting and selection
- Colored graduations are enameled on to the glass
PYREX® Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory.
Delivery: Each pipette is individually serialized and supplied with a certificate of identity and capacity, traceable to NIST standards.
Customers Who Bought This Also Bought