PYREX® Volumetric Pipettes, Color-Coded, Class A, Corning
# de catalogue 89091-078
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:100 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-078
- Tolerance:±0.08 ml
- Band Color:Yellow
- Supplier No.:7100-100
Spécifications
A propos de cet article
Colored markings remain sharply legible for the life of pipet.
- Reusable, rugged construction
- Color-coded
- Colored enamel graduations and markings
Ruggedly constructed and properly proportioned, pipettes have accuracy tolerances to meet or exceed the strict requirements for Class A Volumetric Ware as indicated by ASTM E969.
Customers Who Bought This Also Bought