Corning® Clear Bottom Black and White Polystyrene Microplates, 96 Well, Corning
# de catalogue 89091-012
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Sterility:Sterile
- Well Volume:360 µl
- Color:Black
- Description:Standard plates with lids, tissue culture treated
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:89091-012
- Packaging:20/Bag
- Supplier No.:3904
Spécifications
A propos de cet article
PS, flat bottom.
- Bottoms are 60% thinner than conventional PS plates, resulting in lower background fluorescence and enabling readings down to 340 nm
- Opaque walls prevent well-to-well crosstalk
- Optically clear flat bottom profile permits direct microscope viewing
NBS™ = Non Binding Surface.
Customers Who Bought This Also Bought