PYREX® VISTA™ Economy Graduated Cylinders, To Contain, Corning
Catalog # 89090-114
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-114
- Supplier No.:70075-100
Specifications
About this item
Made of PYREX® glass, blue graduations.
- Calibrated to contain (TC)
- Tolerances are ±5% of total at any point
- 10 ml cylinder has a funnel top
They are supplied in two parts - a strong, accurate glass graduate and a detachable, sturdy plastic base which absorbs impacts and reduces breakage. Cylinders can be conveniently stacked when plastic bases are removed.
Delivery: Supplied with bumper guards for cylinders of capacity 25 to 100 ml. Snap caps are supplied with all sizes.
Customers Who Bought This Also Bought