Order Entry
ContactUsLinkComponent
Flask Polycarb Ventcap 1L Cs25
Corning® Polycarbonate Erlenmeyer Flasks with Screw Caps
# de catalogue 89089-752
Fournisseur:  Corning
Product available on GSA Advantage®
Flask Polycarb Ventcap 1L Cs25
Corning® Polycarbonate Erlenmeyer Flasks with Screw Caps
# de catalogue 89089-752
Fournisseur:  Corning
Product available on GSA Advantage®

Spécifications

  • Cap Type:
    Vented
  • Capacity:
    1000 ml
  • Graduation Interval:
    50 ml
  • Cat. no.:
    89089-752
  • Supplier No.:
    431403

Spécifications

A propos de cet article

PC, optically clear.

  • Baffled or plain bottom options in all sizes (125 ml to 3 L)
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged and radiation sterilised for ease of use
  • Certified non-pyrogenic

Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.

Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Customers Who Bought This Also Bought