Order Entry
ContactUsLinkComponent
THERMOMETER, -10 TO 150C, 8" LENGTH, 50MM IMMERSION
Thermometer,Organic liquid filled, Ace Glass Incorporated
Catalog # 89084-788
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
THERMOMETER, -10 TO 150C, 8" LENGTH, 50MM IMMERSION
Thermometer,Organic liquid filled, Ace Glass Incorporated
Catalog # 89084-788
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Description:
    Organic Liquid Filled Thermometer
  • Length:
    8"
  • Cat. no.:
    89084-788
  • Accuracy:
    1 °C
  • Range:
    −10...+150 °C
  • Immersion:
    50 mm
  • Supplier No.:
    9548-13

Specifications

About this item

Replacement black spirit-filled, yellow backed thermometers for kits

Thermometers are 8" long.

Customers Who Bought This Also Bought